21-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
21-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rimless, oval design for undermount installation
- Spacious basin with large backsplash
- Concealed front overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- THU410 is required for marble/granite type counter top installation and must be purchased separately
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in