22-7/8 x 19-5/8 in. Centerset Wall Mount Bathroom Sink in Cotton
22-7/8 x 19-5/8 in. Centerset Wall Mount Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Vitreous China Shroud in Cotton
Part #THT24201
- Slender, space-saving, oval wall-mount design
- Shroud serves to hide outlet and supply lines
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- 4 inch center faucet holes
- Complete with mounting hardware
- Rear overflow
- ADA Compliant when installed without shroud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Faucet Center Size:
- 4 in
- Length:
- 19-5/8 in
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268024472
- Vessel Only:
- No
- WaterSense Labeled:
- Yes