23 x 20 in. Centerset Pedestal Bathroom Sink in Cotton
23 x 20 in. Centerset Pedestal Bathroom Sink in Cotton
Product Details
Product Details
This product includes
TOTO Pedestal Sink Base in Cotton
Part #TPT24301
- Elegant, yet simple oval design
- Vitreous china pedestal and sink combination complete with mounting hardware
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 4 inch center faucet holes
Specifications
- Faucet Center Size:
- 4 in
- Height:
- 34-1/2 in
- Length:
- 19-5/8 in
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes