23 x 20 in. Widespread Pedestal Bathroom Sink in Cotton
23 x 20 in. Widespread Pedestal Bathroom Sink in Cotton
Product Details
This product includes
TOTO Pedestal Sink Base in Cotton
Part #TPT24301
TOTO 22-7/8 x 19-5/8 in. Oval Wall Mount Bathroom Sink in Cotton
Part #TLT2418G01
- Elegant, yet simple oval design
- Vitreous china pedestal and sink combination complete with mounting hardware
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 8 inch center faucet holes
Specifications
- Chemical Resistant:
- No
- Faucet Center Size:
- 8 in
- Height:
- 34-1/2 in
- Length:
- 19-5/8 in
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Shape:
- Oval
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-5/8 in x 22-7/8 in
- Type:
- TLPT2418G01
- Vessel Only:
- No
- Weight:
- 34 lb