24 X 19 4 Pedestal Lavatory ONLY Provincial Cottage
24 X 19 4 Pedestal Lavatory ONLY Provincial Cottage
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Pedestal leg sold separately
Documents
Specifications
- Application:
- Residential
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Type:
- TG1U151B01
- UPC:
- 739268450813
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes