24 x 19 in. Widespread Pedestal Bathroon Sink in Cotton
24 x 19 in. Widespread Pedestal Bathroon Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO Pedestal Sink Base in Cotton
Part #TPT530N01
- Elegant, distinctive rectangular design
- Vitreous china pedestal and sink combination complete with mounting hardware
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 8 inch center faucet holes
Specifications
- Application:
- Residential
- Faucet Center Size:
- 8 in
- Height:
- 34-3/8 in
- Length:
- 19-1/4 in
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268026889
- Vessel Only:
- No
- WaterSense Labeled:
- Yes