26 x 21-1/2 in. Centerset Wall Mount Bathroom Sink in Cotton
26 x 21-1/2 in. Centerset Wall Mount Bathroom Sink in Cotton
Product Details
This product includes
TOTO Vitreous China Shroud in Cotton
Part #THT24201
TOTO 26 x 21-1/2 in. Oval Wall Mount Bathroom Sink in Cotton
Part #TLT2424G01
- Shroud serves to hide outlet and supply lines
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Stylish and contemporary, oval wall-mount design
- Rear overflow
- ADA Compliant when installed without shroud
- Complete with mounting hardware
- 4 inch center faucet holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Chemical Resistant:
- No
- Faucet Center Size:
- 4 in
- Length:
- 21-1/2 in
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-1/2 in x 26 in
- Type:
- TLHT2424G01
- Vessel Only:
- No
- Weight:
- 46 lb