This product requires certification to purchase.

26 x 21-1/2 in. Widespread Wall Mount Bathroom Sink in Cotton

TOTO

26 x 21-1/2 in. Widespread Wall Mount Bathroom Sink in Cotton

  • Fast #
  • Part #TLHT2428G01
  • Item #3377731
  • Manufacturer Part #LHT242.8G#01
4.8 out of 5 Customer Rating
Brand image
TOTO

26 x 21-1/2 in. Widespread Wall Mount Bathroom Sink in Cotton

  • Fast #
  • Part #TLHT2428G01
  • Item #3377731
  • Manufacturer Part #LHT242.8G#01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stylish and contemporary, oval wall-mount design
  • Shroud serves to hide outlet and supply lines
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • 8 inch center faucet holes
  • Complete with mounting hardware
  • Rear overflow
  • ADA Compliant when installed without shroud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Faucet Center Size:
8 in
Length:
21-1/2 in
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
739268024731
Vessel Only:
No
WaterSense Labeled:
Yes