This product requires certification to purchase.

3-1/2 x 1-1/4 in. Brass Valve Kit for WT173MA

TOTO

3-1/2 x 1-1/4 in. Brass Valve Kit for WT173MA

  • Fast #
  • Part #TTHU805
  • Item #8028234
  • Manufacturer Part #THU805
3.4 out of 5 Customer Rating
Brand image
TOTO

3-1/2 x 1-1/4 in. Brass Valve Kit for WT173MA

  • Fast #
  • Part #TTHU805
  • Item #8028234
  • Manufacturer Part #THU805
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows for easy connection for in wall tank and WASHLET
  • 1/2 in straight shutoff valve kit
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
3-1/2 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
WT173MA
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
Application
Residential
Product Type
Nuts, Washers, Gaskets
WaterSense Labeled
Yes
UPC
739268363793