This product requires certification to purchase.

3-3/8 in. Brass Valve Trim for TBN01104U Valve in Brushed Nickel

TOTO

3-3/8 in. Brass Valve Trim for TBN01104U Valve in Brushed Nickel

  • Fast #
  • Part #TTBV02101UCP
  • Item #7660617
  • Manufacturer Part #TBV02101U#CP
4 out of 5 Customer Rating
Brand image
TOTO

3-3/8 in. Brass Valve Trim for TBN01104U Valve in Brushed Nickel

  • Fast #
  • Part #TTBV02101UCP
  • Item #7660617
  • Manufacturer Part #TBV02101U#CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unobtrusive twist assist for a clean aesthetic
  • Thin escutcheon at approximately 10 mm
  • Solid brass construction and finished with corrosion-resistant chrome plating
  • For use with the separately sold TOTO TBN01104U valve
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TBN01104U Valve
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Valve Trim
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
3-3/8 in
Material:
Brass
UPC:
739268342422
WaterSense Labeled:
Yes
Width:
5-1/8 in