3-3/8 in. Brass Valve Trim for TBN01103U Valve in Brushed Nickel
3-3/8 in. Brass Valve Trim for TBN01103U Valve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unobtrusive twist assist for a clean aesthetic
- Thin escutcheon at approximately 10 mm
- Solid brass construction and finished with corrosion-resistant chrome plating
- No positive shut-off position
- For use with the separately sold TOTO TBN01103U Valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- TBN01103U Valve
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-5/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-3/8
- Material:
- Brass
- UPC:
- 739268342408
- WaterSense Labeled:
- Yes