3-3/8 in. Brass Valve Trim for TBN01103U Valve in Polished Chrome
3-3/8 in. Brass Valve Trim for TBN01103U Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unobtrusive twist assist for a clean aesthetic
- Thin escutcheon at approximately 10 mm
- Solid brass construction and finished with corrosion-resistant chrome plating
- No positive shut-off position
- For use with the separately sold TOTO TBN01103U Valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Length:
- 3-3/8 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 739268342545
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8 in