3-7/16 in. Brass Valve Trim for MiniUnit TBN01001U in Brushed Nickel
3-7/16 in. Brass Valve Trim for MiniUnit TBN01001U in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature control trim with anti-scald safety stop
- Unobtrusive twist assist for a clean aesthetic
- ASSE certified SAFETY THERMO™ (SMA) thermostatic mixing valve for fast, responsive scald protection
- One-push button for easy on and off
- For use with separately sold TOTO MINI UNIT™ TBN01001U
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Length:
- 3-7/16 in
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 739268342248
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in