This product requires certification to purchase.

3/4 in. Vacuum Breaker Tube in Polished Chrome

This product has been replaced by

No image available
TOTO 3/4 FLUSH VALVE ACCESS KIT
Manufacturer Part #VB0912R#CP
TOTO

3/4 in. Vacuum Breaker Tube in Polished Chrome

  • Fast #
  • Part #TVB0912CP
  • Item #7676972
  • Manufacturer Part #VB0912#CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
TOTO 3/4 FLUSH VALVE ACCESS KIT
Manufacturer Part #VB0912R#CP
TOTO

3/4 in. Vacuum Breaker Tube in Polished Chrome

  • Fast #
  • Part #TVB0912CP
  • Item #7676972
  • Manufacturer Part #VB0912#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Ecopower® TEU1GA12#CP Urinal Flush Valve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Product Type:
Tube
UL Listed:
No
UPC:
739268353169
WaterSense Labeled:
No