5.3 gal Sub-Tank for Touchless Soap Dispenser
5.3 gal Sub-Tank for Touchless Soap Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional 20 liter sub-tank allows for longer lasting supply
- Helps ensure proper function of the Auto Soap Dispenser
- For use with TOTO Biodegradable, Green Seal™ Soap (#TSFB) required
- Includes 20 liter (5.3 gallon) sub-tank only
Specifications
- Length:
- 14-3/16
- Material:
- Plastic
- Type:
- GCHEC
- UPC:
- 739268355514
- WaterSense Labeled:
- Yes