6-1/2 in. Controller for ZN Touchless Bathroom Spout
6-1/2 in. Controller for ZN Touchless Bathroom Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic controller designed for use with the TOTO ZN spout
- SAFETY THERMO™ thermostatic mixing valve for scald prevention
- High-efficiency 1.1 GPM flow helps save water without compromising performance
- The controller requires a 120V GFI outlet within reach of the 2.5 power cord
- TOTO ZN spout TLP01701U sold separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Faucet Part Type:
- Controller
- Fits Brand:
- TOTO
- Fits Model:
- ZN
- Flow Rate:
- 1.1 gpm
- Height:
- 4-3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Plastic
- UPC:
- 739268341425
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in