This product requires certification to purchase.

86-5/8 x 41-5/16 in. Freestanding Bathtub Rear Drain in Gloss White

TOTO

86-5/8 x 41-5/16 in. Freestanding Bathtub Rear Drain in Gloss White

  • Fast #
  • Part #TPJYD2200PWEUGW
  • Item #7659885
  • Manufacturer Part #PJYD2200PWEU#GW
3.5 out of 5 Customer Rating
Brand image
TOTO

86-5/8 x 41-5/16 in. Freestanding Bathtub Rear Drain in Gloss White

  • Fast #
  • Part #TPJYD2200PWEUGW
  • Item #7659885
  • Manufacturer Part #PJYD2200PWEU#GW
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Revolutionary shape to simulate a "gravity-less" floating position for ultimate relaxation
  • Hydrohands® massaging water jets
  • Air-jet bubble streams envelop the body with a soothing sensation
  • Slip-resistant surface
  • Adjustable headrest with cascading shoulder warmer
  • Mood creating LED Lighting
  • Touchpad control
  • Toe touch drain and push-button design for a smooth, one-piece tub appearance
  • 0.5 hp blower
  • Constructed with sold surface Galaline™ engineered to resist stains, retain heat, and minimize maintenance
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
8.8
ANSI:
ANSI Z124
ASME:
ASME A112.18.2, ASME A112.19.7
Application:
Residential
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 218.2, CSA B45.5, CSA B45.10, CSA B125.2
Capacity:
77.5 gal
Clawfoot Included:
No
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Drain Included:
Yes
Drain Location:
Rear
Faucet Included:
No
GSA Approved:
No
Height:
30-11/16 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Marble
NSF Certified:
No
Number of Jets:
10
Number of Occupants:
1
Overall Length:
86-5/8 in
Overall Width:
41-5/16 in
Overflow Type:
Linear
Soaking Depth:
12-15/16 in
UL Listed:
UL 1795
UPC:
739268337176
Volts:
120V
Watts:
1000 W
Weight:
686 lb