This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton with Seat

TOTO

Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton with Seat

  • Fast #
  • Part #TMS626234CEFG01
  • Item #7659874
  • Manufacturer Part #MS626234CEFG#01
4.3 out of 5 Customer Rating
Brand image
TOTO

Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton with Seat

  • Fast #
  • Part #TMS626234CEFG01
  • Item #7659874
  • Manufacturer Part #MS626234CEFG#01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • New Ultra Slim SoftClose® seat compliments the sleek and modern aesthetic
  • TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
  • Left-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • 12" rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-7/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
27-15/16 in
Toilet Bowl Height
16-11/16 in
Toilet Bowl Length
28-7/16 in
Toilet Bowl Width
15-13/16 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
17-5/16 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Aimes®
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Seat Features
Soft Close Lid
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268339644