17 x 19 in. Rectangular Undermount Bathroom Sink in Cotton
Aimes® 17 x 19 in. Rectangular Undermount Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rimless, rectangular design for undermount installation
- Front or rear overflow
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aimes®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 17 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 15 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268162204
- WaterSense Labeled:
- Yes
- Width:
- 19 in