This product requires certification to purchase.

Tank Lid for Aquia II Toilet in Cotton White

TOTO

Aqua Tank Lid for Aquia II Toilet in Cotton White

  • Fast #
  • Part #TTCU416CR01
  • Item #4555369
  • Manufacturer Part #TCU416CR#01
4.4 out of 5 Customer Rating
Brand image
TOTO

Aqua Tank Lid for Aquia II Toilet in Cotton White

  • Fast #
  • Part #TTCU416CR01
  • Item #4555369
  • Manufacturer Part #TCU416CR#01
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
Aquia II Toilet
Collection:
Aqua
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Length:
15-3/4 in
Material:
Vitreous China
UL Listed:
No
UPC:
739268137127
WaterSense Labeled:
No
Width:
7-1/2 in