1.6 gpf Elongated Two Piece Toilet in Cotton
Aquia® 1.6 gpf Elongated Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO 1.6 gpf Elongated ADA Toilet Bowl in Cotton
Part #TCT412F01
TOTO 1.6 gpf Toilet Tank in Cotton
Part #TST412M01
- Dual-Max® flushing system, high efficiency and low consumption
- Flow rate: 1.6 gpf
- Elongated bowl
- Rough-in size: 12"
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 31-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 27-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes
- Width:
- 15-3/8 in