Aqua Dual Flush Toilet Gasket Seal, 10 Pack
Aquia® Aqua Dual Flush Toilet Gasket Seal, 10 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Toto USA Aquia® III 1.6 and 0.9 gpf Toilets
- Collection:
- Aquia®
- Product Type:
- Gasket
- Type:
- TTHU227PK
- UPC:
- 739268032507
- WaterSense Labeled:
- Yes