1.6 gpf Toilet Tank in Cotton
Aquia® II 1.6 gpf Toilet Tank in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-Max® flushing system, high efficiency and low consumption
- Push button style flush option
- Excellent rim wash
- Flow rate: 1.6 gpf
- Material: Vitreous china
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.14, ANSI A112.19.2M
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Aquia® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- UPC:
- 739268136120
- WaterSense Labeled:
- No
- Width:
- 15-1/4 in