This product requires certification to purchase.

*CVR* CCY 2PC AQUIA IV ARC W/ WASHL

TOTO

Aquia IV *CVR* CCY 2PC AQUIA IV ARC W/ WASHL

  • Fast #
  • Part #TOTMW4484726CEMFGA
  • Item #10175964
  • Manufacturer Part #MW4484726CEMFGNA#01
3.8 out of 5 Customer Rating
Brand image
TOTO

Aquia IV *CVR* CCY 2PC AQUIA IV ARC W/ WASHL

  • Fast #
  • Part #TOTMW4484726CEMFGA
  • Item #10175964
  • Manufacturer Part #MW4484726CEMFGNA#01
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.14, ASME A-112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Aquia IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
27-9/16
Dual Flush:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
30-11/16
Material:
Plastic, Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trap Size:
2-1/2
Trip Lever Location:
Left-Hand
Type:
TOTMW4484726CEMFGA
UPC:
739268446007
WaterSense Labeled:
Yes
Width:
19