This product requires certification to purchase.

0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

Aquia IV 0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS446124CEMGN01
  • Item #9923499
  • Manufacturer Part #MS446124CEMGN#01
3.2 out of 5 Customer Rating
Brand image
TOTO

Aquia IV 0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS446124CEMGN01
  • Item #9923499
  • Manufacturer Part #MS446124CEMGN#01
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DYNAMAX TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely Skirted Design for a sleek and understated look and easier to clean
  • SoftClose® seat included.
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ electronic bidet seat for seamless integration
  • Lid-top chrome dual flush push button - Select 1.28 or 0.9 GPF
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14 (sold separately)
  • Included parts: TOTO SS124 SoftClose® seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
27-9/16 in
Flow Rate
0.9 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
29-1/8 in
Toilet Bowl Height
14-15/16 in
Toilet Rough-In
12 in
Trap Size
2-1/4 in
Width
15-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Aquia IV
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Push Button
Material
Vitreous China
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING, LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Seat Features
Soft Close Lid
Tank Only
No
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Trip Lever Location
Top
Warranty & Product Information
Type
TOTMS446124CEMGN01
WaterSense Labeled
Yes
UPC
739268430877