This product requires certification to purchase.

0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

TOTO

Aquia® IV 0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4464726CEMGN01
  • Item #10169506
  • Manufacturer Part #MW4464726CEMGN#01
4.3 out of 5 Customer Rating
Brand image
TOTO

Aquia® IV 0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4464726CEMGN01
  • Item #10169506
  • Manufacturer Part #MW4464726CEMGN#01
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High tech electronic bidet seat and toilet combination
  • Concealed supply connection for seamless installation
  • DynaMax™ tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
  • Ultra high-efficiency dual flush 1.28 gpf/0.9 gpf
  • Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Chrome plated pushbutton
  • 12 in rough-in
  • Elongated front bowl and WASHLET+ S7 and tank set
  • EWATER+® auto-cleans wand and bowl after every use
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Push Button
Height:
29-1/8 in
IAPMO Listed:
Yes
Length:
27-9/16 in
MA Approved:
Yes
Material:
Vitreous China, Plastic
Number of Pieces:
2 Piece
Seat Features:
Bidet
Toilet Bowl Depth:
27-9/16 in
Toilet Bowl Height:
14-15/16 in
Toilet Bowl Length:
27-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15-9/16 in