0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
Aquia® IV 0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Part #TCT446CEFGNT4001
TOTO 0.9/1.28 gpf Tank Toilet in Cotton
Part #TST448EMNA01
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
- High tech electronic bidet seat and toilet combination
- Concealed supply connection for seamless installation
- DynaMax™ tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
- Ultra high-efficiency dual flush 1.28 gpf/0.9 gpf
- Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Completely skirted design for a sleek and understated look that's easier to clean
- Universal height
- Chrome plated trip lever
- 12 in rough-in
- Elongated front bowl and WASHLET+ S7 and tank set
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-11/16 in
- IAPMO Listed:
- Yes
- Length:
- 27-9/16 in
- MA Approved:
- Yes
- Material:
- Vitreous China, Plastic
- Number of Pieces:
- 2 Piece
- Seat Features:
- Bidet
- Toilet Bowl Depth:
- 27-9/16 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19 in