This product requires certification to purchase.

0.9/1.28 gpf Toilet Tank in Cotton

TOTO

Aquia® IV 0.9/1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST446EMNA01
  • Item #9913999
4.6 out of 5 Customer Rating
Brand image
TOTO

Aquia® IV 0.9/1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST446EMNA01
  • Item #9913999
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aquia IV toilet tank for use with Aquia IV toilet bowl
  • Dual flush system allows you to proactively conserve water - select 1.28 gpf or 0.8 gpf
  • Lid-top chrome plated dual flush pushbutton
  • Auto-flush compatible
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines and optional WASHLET+ with auto-flush kit
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
6-3/8 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Push Button
Height:
13-1/8 in
IAPMO Listed:
Yes
Length:
6-3/8 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Top
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-1/2 in