AQUIA IV 2PC UH WASHLET+ W/C2
This product has been replaced by
Manufacturer Part #MW4463346CEMFGN#01
AQUIA IV 2PC UH WASHLET+ W/C2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Part #TCT446CEFGNT4001
TOTO 0.9/1.28 gpf Toilet Tank in Cotton
Part #TST446EMNA01
Specifications
- Bowl Only:
- No
- Handle Type:
- Push Button
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING, LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- TOMW4463074CEMFN01
- UPC:
- 739268430457
- WaterSense Labeled:
- Yes