This product requires certification to purchase.

CCY 2PC RH TOILET

TOTO

Aquia IV CCY 2PC RH TOILET

  • Fast #
  • Part #TOTCST446CEMGN01
  • Item #9918712
  • Manufacturer Part #CST446CEMGN#01
4.4 out of 5 Customer Rating
Brand image
TOTO

Aquia IV CCY 2PC RH TOILET

  • Fast #
  • Part #TOTCST446CEMGN01
  • Item #9918712
  • Manufacturer Part #CST446CEMGN#01
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Height Range:
14-15 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Aquia IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
27-9/16
Dual Flush:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Push Button
Height:
29-1/8
Material:
Vitreous China
Seat Features:
Soft Close Lid
Tank Only:
No
Toilet Bowl Height:
14-15/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trap Size:
2-1/4
Trip Lever Location:
Top
Type:
TOTCST446CEMGN01
UPC:
739268430853
WaterSense Labeled:
Yes
Width:
15-1/2