AQUIA IV CUBE 2PC UH TOILET W/ SS124
AQUIA IV CUBE 2PC UH TOILET W/ SS124
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Part #TCT446CEFGNT4001
TOTO 0.9/1.28 gpf Tank Toilet in Cotton
Part #TST436EMNA01
- DYNAMAX TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Completely skirted design for a sleek and understated look
- TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
- Lid-top chrome dual flush push button - Select 1.28 or 0.9 GPF
- Universal Height allows for more comfort across a broader range of individuals
- SoftClose® seat included.
- 12" Rough-in
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14 (sold separately)
Specifications
- Bowl Only:
- No
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING, LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOMS436124CEMFGN01
- UPC:
- 739268430365
- WaterSense Labeled:
- Yes