Elongated Floor Mount Bowl Toilet in Ebony
Aquia® IV Elongated Floor Mount Bowl Toilet in Ebony
Product Details
Product Details
- Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual flush tank
- DynaMax™ tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Completely skirted design for a sleek and understated look
- TOTO WASHLET®+ upgrade compatibility - designed to work with a T40 WASHLET®+ bidet seat for seamless integration
- Universal height creates greater comfort across a broader range of individuals
- 12 in rough-in
- May be adapted for 10 in or 14 in rough-in with optional TOTO parts - TSU08W.10 or TSU08W.14
- Included parts - bowl
- Purchased separately - tank, wax ring, toilet mounting bolts, water supply lines and toilet seat or WASHLET®+
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquia® IV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 27-9/16 in
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- Height:
- 16-1/8 in
- Length:
- 27-9/16 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/2 in
- Trip Lever Location:
- Top
- UPC:
- 739268422254
- Width:
- 15-1/2 in