Elongated Floor Mount Bowl Toilet in Sedona Beige
Aquia® IV Elongated Floor Mount Bowl Toilet in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated front toilet bowl for use with Aquia® IV ST446EM or ST446UM dual flush tank
- DynaMax™ tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
- Cefiontect® ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Completely skirted design for a sleek and understated look
- TOTO WASHLET®+ upgrade compatibility - designed to work with a T40 WASHLET®+ bidet seat for seamless integration
- Universal height creates greater comfort across a broader range of individuals
- 12 in rough-in
- May be adapted for 10 in or 14 in rough-in with optional TOTO parts - TSU08W.10 or TSU08W.14
- Included parts - bowl
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 27-9/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Depth:
- 27-9/16 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/4 in
- UPC:
- 739268422247
- Width:
- 15-1/2 in