This product requires certification to purchase.

59-3/4 x 32 in. Cast Iron Rectangle Apron Front Bathtub with Left Drain in Cotton

TOTO

Augusta 59-3/4 x 32 in. Cast Iron Rectangle Apron Front Bathtub with Left Drain in Cotton

  • Fast #
  • Part #TFBY1525LP01
  • Item #2271359
  • Manufacturer Part #FBY1525LP#01
5 out of 5 Customer Rating
Brand image
TOTO

Augusta 59-3/4 x 32 in. Cast Iron Rectangle Apron Front Bathtub with Left Drain in Cotton

  • Fast #
  • Part #TFBY1525LP01
  • Item #2271359
  • Manufacturer Part #FBY1525LP#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simplistic and classic design that coordinates with any bathroom décor
  • Standard tile-in, three-sided flange design with apron front creates a seamless look
  • Provides advanced safety with slip-resistant surface
  • Creates a calm and relaxing atmosphere with its deep and spacious bathing well design
  • Drain connection located on left side
  • Durable and long lasting enameled cast iron construction
  • Included parts: tub, overflow and drain assembly
  • Purchase Separately: Compatible tub filler
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Augusta
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
11-5/16 in
Drain Location:
Left
GSA Approved:
No
Height:
16-3/4 in
IAPMO Listed:
Yes
Installation Type:
Apron Front
Length:
59-3/4 in
Material:
Cast Iron
UL Listed:
No
UPC:
739268634312
Weight:
397 lb
Width:
32 in