Sensor Bathroom Sink Faucet in Polished Chrome
Axiom® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Electronic touchless sensor faucet dispenses water without contact
- Pairs with your choice of compatible TOTO ECOPOWER® self-generating hydro-powered system or 120V AC powered system
- Equipped with a 0.35 gpm water-saving flow rate
- 20 second on-demand water flow; uses only 0.12 gallons per cycle
- ECO cap aerating technology balances the amount of air bubbles in the water for a comfortable experience
- Water flows only when needed and cannot be accidentally left running
- Strategic location of sensor at tip of spout for instant response time
- Beautiful and durable chrome plated spout body
- CEC and CalGreen compliant
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Axiom®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Sensor
- Flow Rate:
- 0.35 gpm
- Height:
- 9-15/16
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-1/8
- Spout Reach:
- 6-5/16
- Spout Type:
- Fixed
- UL Listed:
- UL 1951
- UPC:
- 739268411371
- Width:
- 1-5/16