Baseplate Assembly for Washlet® SW573, SW574, SW583 and SW584
Baseplate Assembly for Washlet® SW573, SW574, SW583 and SW584
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1520-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SW573, SW574, SW583, SW584, Washlet® S300E/S350E
- Product Type:
- Base Plate Assembly
- UPC:
- 739268235342
- WaterSense Labeled:
- Yes