This product requires certification to purchase.

Brass Deck Mount Soap & Lotion Dispenser in Polished Chrome

TOTO

Brass Deck Mount Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #TTLK08002GCP
  • Item #9560772
  • Manufacturer Part #TLK08002G#CP
3.3 out of 5 Customer Rating
Brand image
TOTO

Brass Deck Mount Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #TTLK08002GCP
  • Item #9560772
  • Manufacturer Part #TLK08002G#CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Automatically dispenses measured application of foam soap
  • Smart sensor operated with aerated flow
  • ADA compliant
  • Includes spout, mounting hardware, and supply lines
  • Purchase separately: Corresponding controller unit with reservoir, compatible TOTO soap, and optional subtank
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
7-5/16
Installation Type:
Deck Mount
Length:
5-1/2
Material:
Brass
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-9/16
Spout Reach:
4-5/16
UL Listed:
UL 1951
UPC:
739268413344
Volts:
120V
Width:
1-1/2