This product requires certification to purchase.

Brass Hot Ceramic Cartridge for Wyeth™ TL230DD Widespread Lavatory Faucet

TOTO

Brass Hot Ceramic Cartridge for Wyeth™ TL230DD Widespread Lavatory Faucet

  • Fast #
  • Part #TTHP4865
  • Item #7574731
  • Manufacturer Part #THP4865
4.1 out of 5 Customer Rating
Brand image
TOTO

Brass Hot Ceramic Cartridge for Wyeth™ TL230DD Widespread Lavatory Faucet

  • Fast #
  • Part #TTHP4865
  • Item #7574731
  • Manufacturer Part #THP4865
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used for bathroom sink faucet
Product Information
  • Requires Certification
  • Green

Characteristics & Features
Brand Model Compatibility
Wyeth™ TL230DD Widespread Lavatory Faucet
Cartridge Type
Hot, Ceramic Disc
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268220294