Brass Valve Trim for MiniUni™ TBN01001U in Polished Chrome
Brass Valve Trim for MiniUni™ TBN01001U in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature control trim with anti-scald safety stop
- Unobtrusive twist assist for a clean aesthetic
- Thin escutcheon at approximately 10 mm
- Solid brass construction and finished with corrosion-resistant chrome plating
- ASSE certified SAFETY THERMO™ (SMA) thermostatic mixing valve for fast, responsive scald protection
- For use with separately sold TOTO MINI UNIT™, TBN01001U
- Requires separately sold volume control valve or positive shut off valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- MiniUni™ TBN01001U
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve Trim
- Height:
- 5-1/8
- Installation Type:
- Wall Mount
- Length:
- 3-7/16
- Material:
- Brass
- UPC:
- 739268342125
- Width:
- 5-1/8