California Energy Commission Not Registered 1.6 12 Tank With LID Country White
California Energy Commission Not Registered 1.6 12 Tank With LID Country White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrollton toilet
- Tank only
- With trim and coupling components
- For model number CST774S (shown)
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Colonial White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 16-1/8 in
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268535329
- WaterSense Labeled:
- No
- Width:
- 21-63/100 in