*CVR* CCY CARLYLE II W/ WASHLET+ S7
Carlyle II *CVR* CCY CARLYLE II W/ WASHLET+ S7
Product Details
Product Details
This product includes
TOTO 1.28 gpf Elongated One Piece Toilet in Cotton - Less Seat
Part #TCST614CEFGAT4001
TOTO Elongated Closed Front Bidet Seat in Cotton
Part #TSW4736AT4001
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A-112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1
- Collection:
- Carlyle II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 28-5/16
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 28-3/4
- Material:
- Plastic, Vitreous China
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 16-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Type:
- TOTMW6144736CEFGA1
- UPC:
- 739268445437
- WaterSense Labeled:
- Yes
- Width:
- 17-1/8