This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White

TOTO

Carlyle® II 1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW6144726CEFGA01
  • Item #10169545
  • Manufacturer Part #MW6144726CEFGA#01
4.6 out of 5 Customer Rating
Brand image
TOTO

Carlyle® II 1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW6144726CEFGA01
  • Item #10169545
  • Manufacturer Part #MW6144726CEFGA#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High tech electronic bidet seat and toilet combination
  • Concealed supply connection for seamless installation
  • High-efficiency tornado Flush® system - 1.28 gpf
  • Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Decorative one piece with skirted design
  • Universal height
  • Chrome plated trip lever
  • Elongated front bowl and WASHLET+ S7 and tank set
  • EWATER+® auto-cleans wand and bowl after every use
  • PREMIST® automatically mists the bowl before each use
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Carlyle® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
28-3/4
IAPMO Listed:
Yes
Length:
28-5/16
MA Approved:
Yes
Material:
Vitreous China, Plastic
Number of Pieces:
1 Piece
Seat Features:
Bidet
Toilet Bowl Depth:
28-5/16
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-5/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Type:
TMW6144726CEFGA01
WaterSense Labeled:
Yes
Width:
16-1/2