This product requires certification to purchase.

1.0 gpf Elongated Floor Mount One Piece Toilet in Cotton

TOTO

Carlyle® II 1G® 1.0 gpf Elongated Floor Mount One Piece Toilet in Cotton

  • Fast #
  • Part #TMS614124CUFRG01
  • Item #9590741
  • Manufacturer Part #MS614124CUFRG#01
5 out of 5 Customer Rating
Brand image
TOTO

Carlyle® II 1G® 1.0 gpf Elongated Floor Mount One Piece Toilet in Cotton

  • Fast #
  • Part #TMS614124CUFRG01
  • Item #9590741
  • Manufacturer Part #MS614124CUFRG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G® technology with Tornado Flush system for a powerful centrifugal rinse and water savings
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to the ceramic
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Right-hand chrome trip lever
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU01W.10R or TSU01W.14R (sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Carlyle® II 1G®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Tornado Flush
Handle Type:
Trip Lever
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-1/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
One Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
739268404588
WaterSense Labeled:
Yes