This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Sedona Beige

TOTO

Carlyle® II 1.28 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS614124CEFG12
  • Item #9564121
  • Manufacturer Part #MS614124CEFG#12
4.5 out of 5 Customer Rating
Brand image
TOTO

Carlyle® II 1.28 gpf Elongated One Piece Toilet in Sedona Beige

  • Fast #
  • Part #TMS614124CEFG12
  • Item #9564121
  • Manufacturer Part #MS614124CEFG#12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU01W.10R or TSU01W.14R (sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Carlyle® II
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
28-3/4 in
IAPMO Listed:
Yes
Length:
28-5/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268403970
WaterSense Labeled:
Yes
Width:
16-1/2 in