This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton

This product has been replaced by

1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton
TOTO 1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton
Manufacturer Part #CST672CEFGAT40#01
TOTO

Carolina® II 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS644124CEFG01
  • Item #9315526
  • Manufacturer Part #MS644124CEFG#01
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton
TOTO 1.28 gpf Elongated One Piece Toilet with Left Hand Lever in Cotton
Manufacturer Part #CST672CEFGAT40#01
TOTO

Carolina® II 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS644124CEFG01
  • Item #9315526
  • Manufacturer Part #MS644124CEFG#01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU01W.10R or TSU01W.14R (sold separately
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-5/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
25-5/8 in
Length
28-5/16 in
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Width
16-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
17-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Carolina® II
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
Type
TMS644124CEFG01
WaterSense Labeled
Yes
UPC
739268404052