This product requires certification to purchase.

Trip Lever in Polished Brass

This product has been replaced by

TOTO Polished Brass Trip Lever
TOTO Trip Lever in Polished Brass
Manufacturer Part #THU808#PB-A
TOTO

Carolina Trip Lever in Polished Brass

  • Fast #
  • Part #TTHU004PB
  • Item #1445567
  • Manufacturer Part #THU004#PB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

TOTO Polished Brass Trip Lever
TOTO Trip Lever in Polished Brass
Manufacturer Part #THU808#PB-A
TOTO

Carolina Trip Lever in Polished Brass

  • Fast #
  • Part #TTHU004PB
  • Item #1445567
  • Manufacturer Part #THU004#PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2480
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Left Hand Tank Lever with Arm
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
MS853113E Toilet
Collection
Carolina
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Type
Trip Lever
Warranty & Product Information
ADA Compliant
No
WaterSense Labeled
No
UPC
739268061460