Trip Lever in Brushed Nickel
Carrollton Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2242-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- ST743S Toilet Tank
- Collection:
- Carrollton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- UPC:
- 739268550797
- WaterSense Labeled:
- No