Trip Lever in Oil Rubbed Bronze
Carrollton Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Pallet: 2242-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- ST743S Toilet Tank
- Collection:
- Carrollton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- UPC:
- 739268179653
- WaterSense Labeled:
- Yes