Left-hand Trip Lever in Cottage White
Carusoe™ Left-hand Trip Lever in Cottage White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 792-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Left Hand Tank Lever with Arm from the Carusoe Collection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CST716 Toilet Tank
- Collection:
- Carusoe™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 739268063075
- WaterSense Labeled:
- No