This product requires certification to purchase.

CCN RAIN SHOWER SQUARE 10 1.75GPM

TOTO

CCN RAIN SHOWER SQUARE 10 1.75GPM

  • Fast #
  • Part #TTBW08002U4CP
  • Item #10081630
  • Manufacturer Part #TBW08002U4#CP
4.4 out of 5 Customer Rating
Brand image
TOTO

CCN RAIN SHOWER SQUARE 10 1.75GPM

  • Fast #
  • Part #TTBW08002U4CP
  • Item #10081630
  • Manufacturer Part #TBW08002U4#CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Type:
TTBW08002U4CP
UPC:
739268438040
WaterSense Labeled:
Yes